Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3788166

MPN #: R9450

REED Instruments Carbon Monoxide Monitor with Temperature & Humidity, 4 AAA Batteries

Product Description
This carbon monoxide meter is capable of detecting concentrations up to 999ppm. The R9450 features a LCD display, built-in clock and calendar, max hold function and user adjustable alarm limit.

Features:
  • Measures carbon monoxide (CO), air temperature and relative humidity
  • User adjustable alarm limit
  • Built-in clock and calendar
  • Max hold function
  • Can be mounted on a wall or placed on desktop
  • Manual CO calibration to zero
  • Low battery indicator
Ideal Applications for the REED R9450
  • Office buildings
  • Vehicles
  • Garages
  • Warehouses
  • Manufacturing Facilities
Includes:
  • Desktop Carbon Monoxide (CO) Monitor with Temperature and Humidity
  • Batteries


PRICE
$255.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth1-1/8 in
Height4-5/16 in

Product Details

DescriptionCarbon Monoxide Monitor with Temperature & Humidity
Manufacturers Part NumberR9450
Operating Temperature32 to 122 °F
Compatible Part/Model NumberR9450-ADP
BrandREED Instruments

Compliance & Certifications

CertificationsCE