Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kidde

Model # :WBB3177304

MPN #: SMACFEX

Kidde™ Firex Smoke Alarm, Hardwired with AA Backup Batteries - Pkg Qty 6

Product Description
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ DETECT alarm is powered by 120V AC with 2 AA replaceable backup batteries (included) for continual detection even during outages. Plus, it's self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life notifications, the alarm will beep to remind you it's time to replace it 10 years after it is powered. The alarm also has interconnected alarm activation so you never miss an emergency and can get out faster. Certification - UL 217.

PRICE
$215.70  Sold in packages of 6 / $35.95 ea

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSMACFEX
Operating Temperature40°F - 100°F
DescriptionSmoke Alarm
BrandKidde

Compliance & Certifications

CertificationsUL 217