Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137051

MPN #: BS-29A_FRM-1120LD

Sealer Sales® Carbon Motor Brush For FRM-1120LD & HL-M1120LD

Product Description
Sold as Individual Piece. Motor is equipped with two carbon brushes. Motor carbon brush for band sealer. This motor carbon brush is compatible for the following models:

  • FRM-1120LD
  • HL-M1120LD
    Specifications:

  • FRM-1120LD Motor Brush Dimensions: 4. 4 x 10 x 16 mm


PRICE
$7.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSealer Sales
Manufacturers Part NumberBS-29A_FRM-1120LD
TypeCarbon Motor Brush
For Use WithFRM-1120LD
Package Quantity1
BrandSealer Sales