Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137563

MPN #: 428-02

Dremel® Carbon Steel Brushes, 3/4" Bit Dia., Pack of 2 - Pkg Qty 5

Product Description
Perfect for getting into hard-to-reach places, the versatile 428 Carbon Steel Brush is ideal for removing rust and corrosion, polishing metal surfaces, deburring, blending surface junctures, or cleaning electrical components. Can be used on materials like brass, copper, or other soft metals such as tools, door knobs, automobile parts and electrical contacts. Featuring a 3/4 In. (19.1 mm) diameter the brush is effective on flat surfaces and in hard-to-reach places. Pack includes two carbon steel brush accessories.

Features:
  • Material - Carbon Steel Wire
  • Ideal for cleaning and removing rust and corrosion from items made of brass, copper, gold or other soft ferrous metals-such as tools, door knobs, automobile parts and electrical contacts
  • You can also use wire brushes to create an artistic effect on coarse-grained wood
  • Its shape makes it well suited for cleaning flat surfaces
  • Perfect for getting into hard-to-reach places like slots
PRICE
$108.75  Sold in packages of 5 / $21.75 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Size3/4"
Shank Diameter0.015
Diameter3/4

Product Details

Number of Pieces2
ColorGray
ApplicationIdeal For Cleaning And Removing Rust And Corrosion From Items
For Use WithMetals
No Load RPM15000 rpm
Includes(2) Carbon Steel Brush Accessories
MaterialSteel
BrandDremel

Warranty

Warranty1 yr