OZ Lifting Products Carbon Steel Hand Winch w/ Drill Drive Adapter, 1200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The OZ Lifting Products brake winches are industrial grade units that meets demanding lifting applications. All steel construction and a 1200 lbs. capacity with a compact design, allows for multiple frame mounting positions and added versatility. They feature an ergonomic handle, built in fully automatic brake and a zinc plated finish for additional rust resistance and longer life. Made in the USA.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 10-3/4 in |
| Height | 11-7/8 in |
| Weight Capacity | 1,200 lbs |
Product Details
| Wire Rope Type | 11', 40', 80' of 3/16" |
| Type | Hand Winch |
| Material | Steel |
| Manufacturers Part Number | OZWINHND1 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |