Portable Anchor Plate 70770 for 2000DC, 4000DC, 1000AC Warn® Winches
Write a Review
|
Questions & Answers (0)
Product Description
Warn® Winches Portable Anchor Plate
Allows Warn® Works winches to be temporarily attached to a stable object such as a tree or rock. Provides a stable mounting platform for Warn® 2000DC, 4000DC and 1000AC Winches. Includes 2 anchor chains and clevis pins that allow portability and easy connection to a variety of objects. Made of high quality, black powder coated steel. Kit comes with pre-drilled bolt patterns that allow for easy connection between the winch and the plate.
Allows Warn® Works winches to be temporarily attached to a stable object such as a tree or rock. Provides a stable mounting platform for Warn® 2000DC, 4000DC and 1000AC Winches. Includes 2 anchor chains and clevis pins that allow portability and easy connection to a variety of objects. Made of high quality, black powder coated steel. Kit comes with pre-drilled bolt patterns that allow for easy connection between the winch and the plate.
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Portable Anchor Plate |
| Material | Steel |
| Operation | Pulling |
| Description | Portable Anchor Plate |
| Manufacturers Part Number | 70770 |
| For Use With | Warn 2000DC, 4000DC & 1000AC Winches |
| Brand | Warn |