Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205069

MPN #: OZSR.19-50

OZ Lifting Products Synthetic Rope Assembly, 3/16" Dia. x 50'L

Product Description
The OZ lifting Products 3/16" x 50' synthetic rope assembly uses a 12-strand construction that is heat and flex-fatigue resistant with a Maxijacket High Performance coating, which supplies superior abrasion resistance. The synthetic rope has zero water absorption and maintains its flexibility even in freezing conditions and works well around sheaves and winches. Made in the USA.

Features:
  • 3/16" Synthetic Rope
  • High tensile strength and superior wear life
  • Stainless steel swivel hook allows load to rotate


PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Diameter3/16
Average Breaking Strength6000 lbs

Product Details

Assembly RequiredNo
TypeSynthetic Rope
Body MaterialHMPE
MaterialHMPE Fiber
Construction TypeSplice
Package Quantity1
ColorYellow
Manufacturers Part NumberOZSR.19-50
BrandOZ Lifting Products