Made of carbon steel. Hardened points. 10" Long.
Insize Carbon Steel Spring Divider, Hardened Points, 0 - 10-1/4" Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Width | 5-1/2 in |
| Max Measurement | 10-1/4 IN |
Product Details
| Type | Spring Divider |
| Digital | No |
| Includes | Plastic Case |
| Material | Carbon steel |
| Description | Carbon Steel Spring Divider |
| Color | Silver |
| Manufacturers Part Number | 7260-250 |
| Brand | InSize |