Features:
- Measures the solar power and transmission up to 2000W/m2, 634BTU/(ft2xh)
- Easy-to-read display with remote sensor technology
- User-selectable W/m2 or BTU/(ft2xh)
- Max/Min and Data Hold functions
- Overrange indicator
- Low battery indicator and auto shut-off
- Includes sensor cap, carrying case and battery
- Accuracy: ±10W/m2; ±3BTU/(ft2xh) or ±5% whichever is greater in sunlight. Additional temperature included error ±0.38W/m2/°C; ±0.12BTU/(ft2xh)/°F (°C) from 77°F (25°C)
- Power Supply: 9V Battery
- Operating Temperature: 41 to 104°F (5 to 40°C)
- Storage Temperature: 14 to 140°F (-10 to 60°C)
- Operating Humidity Range: 10 to 80%
- Calculation and verification of the heating or heat reduction in windows caused by direct sunlight
- Solar radiation measurements
- Solar power research for location of the solar panels or solar water heater
- Physics and optical laboratories
- Meteorology
- Agriculture