Features
- Round design maximizes mixing efficiency
- Integrated wide handles facilitate easy carrying and pouring, even when wearing gloves
- Easy to read, molded graduations
- PP Carboys are autoclavable at 121°C and have the best chemical resistance
Product Details
| Manufacturers Part Number | 7240010AM |
| Capacity | 10 L |
| Material | HDPE |
| Package Quantity | 1 |
| Color | Amber |
| Brand | Globe Scientific |