Features
- Round design maximizes mixing efficiency
- Integrated wide handles facilitate easy carrying and pouring, even when wearing gloves
- Easy to read, molded graduations
- PP Carboys are autoclavable at 121°C and have the best chemical resistance
Product Details
| Manufacturers Part Number | 7270020 |
| Capacity | 20 L |
| Material | LDPE |
| Package Quantity | 1 |
| Color | White |
| Brand | Globe Scientific |