Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088814

MPN #: 601666

Carboy with Spigot, HDPE, Heavy-Duty, 50 Liter

Product Description
These food grade carboys are designed for lifetime service. They feature heavy-duty walls but retain translucency. The carboys can be used in sub-zero temperatures. The supplied 3/4" BSP spigot mates with a 12mm deep thread in the aspirator for total leak-proof performance.

PRICE
$305.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number601666
Capacity50 liter
Package Quantity1
BrandGlobe Scientific