Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB3786777

MPN #: 29300

Akro-Mils® Card Stock Label Holder For Bins, 13/16" x 3", Clear, Pack of 25

Product Description
Features:
  • Fits into bins' existing card holder slot
  • Card stock labels identify contents of bin
  • Designed to fit all 4" Shelf Bins (30110, 30120, 30130, 30150, 30170, 30128, 30138, 30158, 30178, 30124, 30164, 30184, 30174)


PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width13/16 in
Weight0 lbs

Product Details

StyleBlank Label Holder
TypeCard Stock Label Holder
MaterialPlastic
Package Quantity25
ColorClear
Manufacturers Part Number29300
Accessory TypeCard/Label Holder
For Use WithBin Models 30110, 30120, 30130, 30150, 30170, 30128, 30138, 30158, 30178
BrandAkro-Mils