Features:
- Allows for quick and easy identification of bin's contents
- Laser and inkjet compatible inserts
- 25 Label holders included per order
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/4 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | LTR-1253 |
| Accessory Type | Label Holder |
| For Use With | Bins |
| Brand | Quantum Storage Systems |