- Use these popular size cube boxes to package cylindrical, round or odd shaped products
- Manufactured from 200#/ECT-32 kraft corrugated
- Capacity of 6.0 ft³
- Sold and shipped in flat bundle quantities of 10
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB2311336
Global Industrial Cube Cardboard Corrugated Boxes, 22"L x 22"W x 22"H, Kraft - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
These cube boxes disburse product weight evenly for easier stacking.
PRICE
$45.90 Sold in packages of 10 / $4.59 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 22 in |
| Inside Width | 22 in |
| Inside Height | 22 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 10 |
| Manufacturers Part Number | B2311336 |
| Brand | Global Industrial |