Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB68902

Global Industrial™ Cardboard Corrugated Boxes, 30"L x 30"W x 25"H, Kraft - Pkg Qty 5

Product Description
Cardboard Corrugated Boxes 30" x 30" x 25" 200#/ECT-32 - 5 Pack

Cube boxes disburse product weight evenly for easier stacking.

  • Use this popular size cube box to package cylindrical, round or odd shaped products
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 5

For help selecting the right box, click the BROCHURE tab below.

PRICE
$68.75  Sold in packages of 5 / $13.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
68.75
Buy 3 pkgs - 10 pkgs
66.25Save $2.50 (4%)
Buy 11+ pkgs
63.75Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length30 in
Inside Width30 in
Inside Height25 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity5
Manufacturers Part NumberB68902
BrandGlobal Industrial