Boss Medical Stool with Footring - Vinyl - Black
|
Questions & Answers (0)
Product Description
Caressoft Medical/Drafting Stool Black
Ergonomically designed emulates the natural shape of the spine to increase comfort and productivity. Upholstered in durable Caressoft vinyl for easy maintenance and cleaning. Adjustable seat height with a 6" vertical height range. Attractive chrome finish on the base, foot ring and gas lift.
Ergonomically designed emulates the natural shape of the spine to increase comfort and productivity. Upholstered in durable Caressoft vinyl for easy maintenance and cleaning. Adjustable seat height with a 6" vertical height range. Attractive chrome finish on the base, foot ring and gas lift.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 34 in |
| Weight Capacity | 275 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 28 - 34 in |
| Min Seat Height | 28 in |
| Max Seat Height | 34 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
Product Details
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B16240-BK |
| Brand | Boss |
| Type | Medical / Lab Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Medical Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |