Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Netting

Model # :WBB3214498

MPN #: CLN1500-7-6

US Netting Cargo Lifting Net, 7" Mesh, 1500 lb. Capacity, 6'L x 6'W, Orange

Product Description
Power Up Your Operations with Our Industrial Strength Cargo Lifting Net! Presenting our Industrial Strength Cargo Lifting Net - where phenomenal strength, exceptional durability, and utmost safety come together!

Searching for a lifting net that surpasses your expectations? Look no further! Our Cargo Lifting Net is your trusted ally for all challenging tasks, offering an incredible lifting capacity of up to 1500 lbs. That's what we call extraordinary power!

US Netting's 1500 lb. Cargo Lifting Net 6' x 6' with 7" mesh, is engineered for reliable medium-duty lifting across industrial, commercial, and logistics applications.

Features:
  • Extraordinary Strength & Resilience- Crafted with superior 1" polyester webbing, this robust net showcases a tensile strength of an astounding 3800 lbs.! Built to excel, it guarantees unmatched endurance, ensuring no load is too daunting
  • Adaptable Mesh Size- Our net sports a flexible 7" & 11" mesh size, offer versatility to accommodate various cargo dimensions while maintaining secure containment. Its lightweight design facilitates easy handling and deployment, making it an ideal choice for tasks requiring efficient load management
  • Remarkable Lifting Capacity- Say goodbye to load capacity compromises! With our Cargo Lifting Net, whether used in warehouses, shipping facilities, or construction sites, this lifting net offers a practical solution for safely transporting materials up to 1500 lbs. with the utmost ease and safety. Its superior lifting capacity allows you to move more, faster - enhancing productivity and mitigating manual handling hazards
  • Unparalleled Efficiency- Done with countless trips for moving goods? Our Cargo Lifting Net revolutionizes your workflow. Its excellent load capacity enables you to lift more with each trip, saving precious time and amplifying your efficiency
  • The Reliable Partner- In the realm of heavy lifting, trust is essential. Our Cargo Lifting Net imparts the strength and stability you need to lift with confidence. With this powerhouse by your side, be assured your cargo is secure, and your task is in safe hands


PRICE
$855.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Height6 ft
Load Rating1500 lbs

Product Details

TypeCargo Lifting Net
MaterialPolyester
Package Quantity1
DescriptionCargo Lifting Net
ColorOrange
Manufacturers Part NumberCLN1500-7-6
For Use WithHoists, Cranes
BrandUS Netting