Lightweight Barrier Fence, Orange 4'W X 100'L
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene lightweight barrier fencing is 4' wide X 100' long and provides an excellent visual barrier around excavations, man holes or any temporary work zones. Mesh Size : 1-3/4" x 1-3/4".
PRICE
$40.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Height | 4 ft |
| Weight | 9 lbs |
Product Details
| Type | Safety Barrier Fence |
| Material | Polyethylene |
| Description | Barrier Fence |
| Color | Orange |
| Manufacturers Part Number | 03-902 |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | NCHRP 350 & MUTCD |