Features:
- Carry a two-year warranty
Model # :WBB632300
MPN #: 471203
Weights & Dimensions
| Length | 11-3/4 in |
Product Details
| Material | High Heat Plastic |
| Package Quantity | 12 |
| Description | Utility Tongs |
| Color | Black |
| Manufacturers Part Number | 471203 |
| Brand | Carlisle |
| Trademark | Carly® |
Compliance & Certifications
| NSF Certified | Yes |