Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cambro

Model # :WBB181463

MPN #: TG6135

Cambro TG6135 - Tong 6" Flat, Clear - Pkg Qty 12

Product Description
Clear colored Flat Grip Tong is made from a durable heat resistant material that withstands temperatures up to 300°F (149°C). It is ideal for serving cold and hot food, even from steam tables. The Clear tong is made from virtually unbreakable polycarbonate, which is safe to 210°F (99°C).

PRICE
$21.58  Sold in packages of 12 / $1.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

TypeFlat-Grip Tongs
MaterialPolycarbonate
Package Quantity12
DescriptionFlat Tongss
ColorClear
Manufacturers Part NumberTG6135
Max Temperature210°F(99°C) °F
BrandCambro