Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M-D Building Products

Model # :WBB969150

MPN #: 72249

M-D Carpet Trip, Extra Wide, Smooth, 72249, 72"L, Satin Brass, Screw Nails

Product Description
M-D Building Products makes all accessories required for your carpet or floor trim installation. This carpet trim features a colored wood finish to add a tasteful touch to any carpet room.

PRICE
$60.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Size2 x 72

Product Details

IncludesScrew Nails
Package Quantity1
DescriptionCarpet Trip, Extra Wide, Smooth
ColorYellow
Manufacturers Part Number72249
BrandM-D Building Products