Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carriage Bolts

Carriage bolts feature smooth, domed heads and square necks, preventing rotation during installation. The sturdy construction, threads, and corrosion-resistant finishes, stainless steel carriage bolts provide secure fastening for wood-to-wood and wood-to-metal connections in construction, woodworking, and outdoor projects. Available in various lengths, diameters, finishes, and grades, industrial carriage bolts offer versatility and strength, ensuring dependable performance and long-lasting durability in diverse applications.
27 Results
Round Head Carriage Bolts - Grade 5

Round Head Carriage Bolts - Grade 5

CompareImageMaterialSizeLengthNeck TypeUnit of MeasurementPackage QuantityModel #Price
3/8-16 X 12 Carriage Bolt - Grade 2 - Partial Thread - Round Head - Square Neck - Zinc - Pkg Of 60
Steel
3/8-16
12 in
Square
Inch (Imperial)
60
Ships Same Day
WBB423631
$179.95
1/2-13 x 1-3/4" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC , Pack of 50
Stainless Steel
1/2-13
1-3/4 in
Square
Inch (Imperial)
50
WBB2198907$115.95
1/2-13 x 1" Carriage Bolt - Round Head - Steel - Zinc - UNC - FT - Grade 5 , Pack of 50
Steel
1/2-13
1 in
Square
Inch (Imperial)
50
WBB2198919$93.95
Carriage Bolt - 1/4-20 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307, Pack of 100
Steel
1/4-20
3 in
Square
Inch (Imperial)
100
Ships Same Day
WBB2101219
$15.25
Carriage Bolt - 3/8-16 x 6" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307, Pack of 25
Steel
3/8-16
6 in
Square
Inch (Imperial)
25
Ships Same Day
WBB2100934
$70.95
M12 x 1.75 x 100mm Carriage Bolt - Round Head - Steel - Zinc - Class 4.6 - DIN 603, Pack of 10
Steel
M12 x 1.75
100 mm
Square
Metric
10
WBB2198912$209.95
Carriage Bolt - 1/4-20 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307, Pack of 250
Steel
1/4-20
3/4 in
Square
Inch (Imperial)
250
Ships Same Day
WBB2100981
$105.95
3/8-16 x 5" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC , Pack of 50
Stainless Steel
3/8-16
5 in
Square
Inch (Imperial)
50
WBB2198860$139.95
1/2-13 x 6" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC, Pack of 25
Stainless Steel
1/2-13
6 in
Square
Inch (Imperial)
25
WBB2198921$279.95
1/2-13 x 2" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC , Pack of 50
Stainless Steel
1/2-13
2 in
Square
Inch (Imperial)
50
WBB2198890$219.95
Showing 1-10 of 25 results
Flat Head Carriage Bolts

Flat Head Carriage Bolts