Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Earnest

Model # :WBB2176005

MPN #: 205198P

5/8-11 x 3-1/2" Plow Bolt - #3 Domed Head - Grade 8 - UNC - Steel - Plain

Product Description
This Grade 8 plow bolt has a #3 Dome Head, which extends its lifespan during higher-wear applications like when securing grader blades, plow edges, or steel cutting blades.

PRICE
$5.10

Min. purchase quantity is 20
20
20
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Size5/8-11
Head#3 Domed
Proof Load120000 psi
ThreadCoarse in
Min Tensile Strength150000 psi
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishPlain
MaterialSteel
DescriptionPlow Bolt
Package Quantity1
Manufacturers Part Number205198P
Full or Partial ThreadPartial
GradeGrade 8
BrandEarnest

Compliance & Certifications

CertificationsSAE J429, ASME B18.9