Model # :WBB400946
MPN #: 1430CF
1/4-20X1 7/8 Carriage Bolt Flat Head Diameter .570-.640 Head Hgt .078-.107 Full Thread Zinc 1200 pcs
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X1 7/8 Carriage Bolt Flat Head Diameter .590-.640 Head Hgt .078-.109 Full Thrd Zinc,1200 pcs
Made with a zinc finish for long lasting durability. For use when fastener protrusion above mating surface is unacceptable. Typically 100 degree flat or 82 degrees flat for fastening softer materials. Finish is Zinc. Package quantity is 1,200. Extra quantities are also available.
Made with a zinc finish for long lasting durability. For use when fastener protrusion above mating surface is unacceptable. Typically 100 degree flat or 82 degrees flat for fastening softer materials. Finish is Zinc. Package quantity is 1,200. Extra quantities are also available.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Size | 1/4-20 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Neck Type | Square |
| Package Quantity | 1200 |
| Description | Carriage Bolt |
| Manufacturers Part Number | 1430CF |
| Full or Partial Thread | Full |