Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3172470

MPN #: T944256W

Scotch® 256 Flatback Tape, 3/4" x 60 Yds., 6.7 Mil, White - Pkg Qty 48

Product Description
3M™ 256 Flatback Tape used for masking, bundling, holding and splicing operations needing colors for identification.

Features:
  • Adheres to a variety of paper, film, fabric and yarn surfaces
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens and rubber stamps
  • Should not be subject to outdoor exposure
  • Removes easily
  • Withstands temperatures up to 200° F for 1 hour
  • White flat back paper with rubber adhesive


PRICE
$2,397.60  Sold in packages of 48 / $49.95 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
2397.60
Buy 2 pkgs - 5 pkgs
2301.60Save $96.00 (4%)
Buy 6+ pkgs
2253.60Save $144.00 (6%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width3/4 in
Thickness6.7 mil
Tensile Strength20
Core Size3 in

Product Details

TypeFlatback Tape
ColorWhite
Application Temperature Range60-200 °F
Tape DutyLight
MaterialPaper
DescriptionFlatback Tape
Package Quantity48
Manufacturers Part NumberT944256W
Percent Elongation3.5
BrandScotch