Computer Bags & Briefcases
Material
Width
Type
Length
Capacity
Color
Price
CH Ellis Chicago Case 12118F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 9"H, Black
Height
9 in
Width
12-1/2 in
Material
Polyethylene
Inside Width
11 in
Height
4 in
Width
13 in
Material
Molded Anodized Aluminum
Inside Width
12-1/2 in
Height
4 in
Width
12 in
Material
Aluminum Frame and Panels
Inside Width
11-1/2 in
Height
13-3/4 in
Width
10 in
Material
Aluminum Frame and ABS Panels
Inside Width
9-1/2 in
Height
3 in
Width
6-1/2 in
Material
Aluminum Frame and Panels
Inside Width
5-13/16 in
CH Ellis Chicago Case VFC5F, Foam-Filled Carrying Case, 19"L x 14-1/2"W x 6"H, Black
Height
6 in
Width
14-1/2 in
Material
Polyethylene
Inside Width
13 in