Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TZ Case

Model # :WBB844741

MPN #: PKG-222-S

TZ Case, Business/Office Case, 13"L x 11"W x 2-1/2"H, Smooth Silver

Product Description
Make both your job and your life a little easier with our striking aluminum attache cases and business products. We have cases for your laptop and accessories for your next business presentation as well as impressive packaging solutions and custom cases that will make your product stand out. It will be a pleasure doing business with products from T.Z. Case!

Features:
  • Aluminum Frame and Panels
  • Smooth Brushed Finish
  • Riveted Corners
  • Rubber Handle
  • Case Lays Flat When Open
  • Removable 1" Three Ring Binder
  • Removable Organizer File in Lid
  • Foam not included


PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11 in
Height2-1/2 in
Inside Length12-1/2 in
Inside Width1-3/8 in
Inside Height2 in
Weight4 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeCarrying Cases
Frame Color FamilySilver
ColorGray
MaterialAluminum Frame and Panels
Manufacturers Part NumberPKG-222-S
BrandTZ Case