SCT® Carryout Barn Boxes, 9"L x 5"W x 4"H, White, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Integrated lid features a tuck-top-locking closure. Polycoated interior minimizes the potential for leakage. Keeps food hot and fresh and has a sturdy paperboard construction. Excellent for boxed meals.
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5 in |
| Height | 4 in |
| Dimensions | 9"L x 5"W x 4"H in |
Product Details
| Type | Carryout Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | 2757 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |