SCT® Carryout Barn Boxes, 10 lb. Cap., 8-7/8"L x 5"W x 6-3/4"H, White, 150/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Send your food out the door in barn carry boxes that keep food hot and fresh. A convenient carry handle makes transporting food easy and allows you to take delicious food on-the-go. The patented convertible locking feature on the handles allows the top of the box to fold flat for stacking and transport! Reassemble the top handles back into a barn box for an easy carry! They're great for carrying everything from fried chicken to complete boxed meals! Sturdy paperboard construction.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 5 in |
| Height | 6-3/4 in |
| Size | 160 oz. |
| Dimensions | 8-7/8"L x 5"W x 6-3/4"H in |
Product Details
| Type | Carryout Box |
| Color | White |
| Capacity | 160 oz |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | 2709 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |