SCT® Window Bakery Boxes with Tuck-In Lid, 19"L x 14"W x 6-1/2"H, White, 50/Carton
Write a Review
|
Questions & Answers (0)
Product Description
High-quality bakery boxes are perfect for cakes, pastries and pies. Clay-coated paperboard provides an interior moisture barrier and a clean, white surface for your baked goods. Locking corners ensure that your cookies and cakes arrive safely at their destination. A tuck-in top creates a secure closure. Convenient one-piece construction makes boxes easy to assemble. Clear window in lid makes it easy to put your baked goodies on display while keeping them secure.
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 14 in |
| Height | 6-1/2 in |
| Dimensions | 19"L x 14"W x 6-1/2"H in |
Product Details
| Type | Bakery Box |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 50 |
| Manufacturers Part Number | SCH 23133 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | SCT |