Innovera® Remanufactured TN450 Laser Toner, 2600 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Consistent and reliable performance. OEM-equivalent quality assured. Budget-friendly, especially for high-volume users. Device Types: Laser Printer; Color(s): Black; Page-Yield: 2600; Supply Type: Toner.
Machine Compatibility: Brother® DCP-7060, 7065DN, HL-2220, 2230, 2280DW, 2240, 2240D, FAX-2840, 2940, MFC-7240, 7360N, 7460DN, 7860DW
Machine Compatibility: Brother® DCP-7060, 7065DN, HL-2220, 2230, 2280DW, 2240, 2240D, FAX-2840, 2940, MFC-7240, 7360N, 7460DN, 7860DW
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 6-3/8 in |
Product Details
| Type | Toner / Developer |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Package Quantity | 1 |
| Description | Toner Cartridge |
| Manufacturers Part Number | TN450 |
| For Use With | Brother® DCP-7060, 7065DN, HL-2220, 2230, 2280DW, 2240, 2240D, FA |
| Print Color Family | Black |
| Page Yield | 2600 |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |