Cast Acrylic Plastic Bar - 1/4" Thick x 3/4" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
Cast Acrylic Plastic Bar - 1/4" Thick x 3/4" Wide x 12" Long
Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.
Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.
PRICE
$6.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3/4 in |
| Thickness | 1/4 in |
| Tensile Strength | 8000 psi |
| Density | .043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | 50 to 210 °F |
| Material | Cast Acrylic |
| Description | Cast Acrylic Plastic Bar |
| Hardness | Rockwell M95 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-CAC-562 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |