Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2363723

MPN #: BULK-PS-CAC-457

Cast Acrylic Plastic Sheet - 1/16" Thick x 48" Wide x 72" Long

Product Description
Cast Acrylic Plastic Sheet - 1/16" Thick x 48" Wide x 72" Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width48 in
Thickness1/16 in
Tensile Strength8000 psi
Density.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
Temperature Range50 to 210 °F
MaterialCast Acrylic
DescriptionCast Acrylic Plastic Sheet
HardnessRockwell M95
Package Quantity1
Manufacturers Part NumberBULK-PS-CAC-457
Backing TypePlain
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB