Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2356499

MPN #: BULK-PT-CAC-37

Cast Acrylic Plastic Tube - 7-1/2" ID x 8" OD x 1 Ft. Long

Product Description
Cast Acrylic Plastic Tube - 7-1/2" ID x 8" OD x 1 Ft. Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in in
Inside Diameter7-1/2 in
Wall Thickness1/4 in
Diameter8 in
Tensile Strength8000 psi
Density.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
Temperature Range50 to 210 °F
MaterialCast Acrylic
DescriptionCast Acrylic Plastic Tube
HardnessRockwell M95
Package Quantity1
Manufacturers Part NumberBULK-PT-CAC-37
Backing TypePlain
ShapeTube
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB