PVC Type 1 Tube, 36"L x 3/4"ID x 1-1/4"OD, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. When working near chemicals such as acids and alkalis, these tubes offer 360° protection to wires, cords, and anything that can slide through them.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in in |
| Width | 3 in |
| Inside Diameter | 3/4 in |
| Outside Diameter | 1-1/4 in |
| Wall Thickness | 1/2 in |
| Diameter | 1-1/4 in |
| Tensile Strength | 7200 |
| Density | 0.051 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Gray |
| Temperature Range | -20˚ to 140˚ °F |
| Material | PVC Type 1 |
| Description | Rectangular Tube |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PT-PVC-26 |
| Backing Type | PVC Plastic Tube |
| Impact Strength | 1.0 ft.-lbs/in. |
| Grade | Standard |
| Shape | Tube |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |