Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB1448303

MPN #: 12833TC

Rice Lake 25lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12833TC

Product Description
Painted weights with adjusting cavity for sealing. Weight capacities of 10 kg/20 lb and meet up with NIST Handbook 105 1 and Handbook 44 specifications. Application where cast iron weights are used include field standards for testing industrial devices.

PRICE
$215.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width6-1/2 in
Height4-15/16 in
Weight25 lbs
Unit of MeasurementPounds

Product Details

TypeGrip Handle
ClassASTM Class 5
MaterialCast Iron
Manufacturers Part Number12833TC
For Use WithBench Scales
BrandRice Lake

Compliance & Certifications

Certificate TypeTraceable Certificate