Rice Lake 25kg Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12775TC
Write a Review
|
Questions & Answers (0)
Product Description
Painted weights with adjusting cavity for sealing. Weight capacities of 10 kg/20 lb and meet up with NIST Handbook 105 1 and Handbook 44 specifications. Application where cast iron weights are used include field standards for testing industrial devices.
PRICE
$255.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 7-21/32 in |
| Height | 7-3/32 in |
| Weight | 25 kg |
| Unit of Measurement | Kilograms |
Product Details
| Type | Grip Handle |
| Class | ASTM Class 5 |
| Material | Cast Iron |
| Manufacturers Part Number | 12775TC |
| For Use With | Bench Scales |
| Brand | Rice Lake |
Compliance & Certifications
| Certificate Type | Traceable Certificate |