Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134908

MPN #: CS3672-8MRHD-2H

Little Giant® Caster Steer Trailer, 3600 lb. Capacity, 72"L x 36"W, Gray

Product Description
This versatile unit can be used as an independent platform truck for manual order picking and then quickly connected into a train of trailers. The caster steer design means wheels stay under the load at all times, providing better stability with unevenly distributed loads.

Features:
  • 12 gauge, reinforced steel deck
  • Deck height: 11"
  • 8" x 2" mold-on rubber wheels
  • Two rigid and two swivel casters
  • Can be used independently or connected to other trailers
  • Ring draw bar stays in upright position for manual operation as a
  • platform truck
  • Pin and clevis rear hitch
  • Not intended for speeds above 5 mph
Available configurations:
  • Available with 1 or 2 removable push bar handles


PRICE
$1,459.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Weight Capacity2000 lbs
Weight211 lbs
Wheel Diameter8 in
Deck Width36 in
Deck Length72 in
Gauge12 ga
Deck Height11 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
Type3-Wheel Steer Trailer
ColorGray
Wheel TypeMold-On
Handle TypePush Handle
MaterialSteel
Manufacturers Part NumberCS3672-8MRHD-2H
BrandLittle Giant

Warranty

Warranty1 Year