- Reinforced 12 gauge steel deck
- 1-1/2" retaining lips
- "T" style handle
- Two rigid, and two swivel casters
- Powder coated gray finish
- All-welded construction
Little Giant® Caster Steer Wagon, 2000 lb. Capacity, 60"L x 36"W, Polyurethane Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$929.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 36 in |
| Height | 12-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 123 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | CSW-3660-8PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |