Network & Data Cable
Type
Number Of Conductors
Brand
Diameter
Jacket Type
Gauge
Material
Color
Price
Related Products
Description Polymer alloy insulation Short overall twist lengths ASTM bare copper Polyester binders as required Flexible plenum jacket Cabled construction Ratings (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed NEC Type CMP Meets 300 volt requirements as specified in Article 800 of the NEC Indoor Applications Within ducts, plenums and other spaces used for environmental air for: Security Systems Background Music Intercom Systems Sound and Audio Other applications as defined in NEC Article 800 Communications Circuits
JOBOX PRO Single Lid and Dual Lid Steel Crossovers provide superior security for tools and equipment. The combination of our Gear-Lock™ System, Reinforced Lids and our high-Strength Body will resist up to 1,000 pounds of prying force to break in. Features: Gear-Lock™ self adjusting dual rotary lock system always latches and closes for superior security Self-aligning latch pins pivot from side to side and lock the lid into Gear-Lock™ latch for premium security High-strength, self-rising lids will resist attempted break-ins better than other steel lids High-strength body ...
14 AWG 2C 105 Strand Speaker - 500 Ft. Box - White This residential cable is made of PVC insulation and ASTM bare copper in a twisted pair construction. Polyester binders (required), overall PVC jacket and overall shield coverage provide optimuim performance. 100% aluminum polyester foil w/TC drain wire. (UL) or (ETL)us Listed, NEC Type CL2 and CM.
Convergent 5214BK5B RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft Box Black
RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft. Box Black CATV/MATV RG-6/U Type
Convergent 5203BK1B RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 1000Ft Box blk
RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 1,000 Ft. Box Black CATV/MATV RG-6/U Type