Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504154

MPN #: 725100WH5B

Convergent 725100WH5B 22AWG 2C Stranded Control Cable Plenum (CMP) 500 Ft. Box White

Product Description
Description
  • Polymer alloy insulation
  • Short overall twist lengths
  • ASTM bare copper
  • Polyester binders as required
  • Flexible plenum jacket
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications
    Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits
PRICE
$55.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight per 1,000 Feet9 lbs
Gauge/Conductor18 AWG Bare Copper ga
Nominal Outside Diameter0.120 in. (3.048 mm.) Nominal in
Jacket Thickness0.015 in. (0.381 mm.) Nominal
Insulation Thickness0.007 in. (0.177 mm.) Nominal

Product Details

Insulation MaterialPlenum Polymer
Jacket TypePlenum Polymer
Number of Conductors2 Conductor
ColorWhite
Manufacturers Part Number725100WH5B
Stranding7 Strand
BrandCCT