First Voice™ CAT High End Trauma Tourniquet, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Combat Application Tourniquet (CAT) assist with Quick bleeding control, has a highly visible time strap, Rugged, Durrible, and Lightweight, True one-handed application (3 Pack)
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Tourniquet |
| Material | Latex-Free Composite |
| Package Quantity | 3 |
| Description | CAT High End Trauma Tourniquet |
| Manufacturers Part Number | TS-CAT-3 |
| Brand | First Voice |
| People per Pieces | 1 |