First Voice™ Active Shooter Trauma Essential Medical Kit, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Multi Active Shooter Trauma Essentials Medical Kit. Includes:15g Celox Blood Clotting Agent (1), gloves (2pr), 3" stretch 4.1yd gauze roll(2), tourniquet (1), coflex self adhering bandage wrap 3" x 5yd (1) - 3 pack
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.5 in |
| Depth | 7 in |
| Height | 7 in |
| Weight | 3 lbs |
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 19 |
| Color | Clear |
| Includes | Heamostatic Gauze,Scissors,Instructional Card,Gloves,Pressure Tourniquet,Polybag |
| Description | Active Shooter Trauma Essential Medical Kit (3pk) |
| Person Count | 1 |
| Package Quantity | 3 |
| Manufacturers Part Number | ASK03 |
| Case Material | Polybag |
| Brand | First Voice |