- Includes arc flash hood coat and bib overalls
- Nearly clear TCG Series hood window provides 100% true color acuity and includes anti-fog and anti-scratch resistant coatings
- Suit is made from an arc rated flame resistant treated cotton
- Generous fit with hook & loop front closure for easy on/off and maximum comfort
- Suitable for light to medium-duty work applications in industries such as utilities manufacturing construction and maintenance.
Oberon® CAT Arc Flash Kit, 40 Cal, 4XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,345.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Size | 4XL |
Product Details
| Arc Rating | 40 cal/cm² |
| Color | Khaki |
| Series | CAT |
| Gloves Included | No |
| Material | FR Treated Cotton |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | FRTC4B-4XL |
| Hazard Risk Category (HRC) | 4 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |