- Arc flash suit set is made from an inherently flame resistant fabric and comes equipped with a hood coat and bib overalls
- Hoods utilize a patented True Color Grey (TCG) arc flash face shield technology which produces no color distortion
- Polycarbonate window includes anti-fog and anti-scratch resistant coatings
- Hood coat and bib design utilizes no hook and loop closures making it the perfect solution when frequent laundering is needed
Oberon® LAN Arc Flash Kit, 40 Cal, 5XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,029.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Size | 5XL |
Product Details
| Arc Rating | 40 cal/cm² |
| Color | Navy Blue |
| Series | LAN |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LNS4B-5XL |
| Hazard Risk Category (HRC) | 4 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |