Nexel
Model # :WBB2256484
Nexel® Chrome Catheter Procedure Cart, 5" Swivel Casters, 24"L x 60"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Catheter Procedure Cart holds all styles and sizes of catheter packages - on hooks, on shelves, or in tote boxes and bins. Catheter hooks are easily secured onto bars and can be adjusted to accommodate peel pouches. Catheters can be easily organized by dedicating a catheter hook or series of hooks to specific types of catheters. Clear plastic label holder attaches to end of hook to identify type of catheter by style, size or application. 5" polyurethane swivel casters, allow for easy maneuverability.
PRICE
$699.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 60 in |
| Height | 68 in |
| Weight Capacity | Total: 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Procedure Cart |
| Color | Silver |
| Wheel Type | Polyurethane Swivel Casters |
| Style | Catheter Cart |
| Includes | (2) Shelves, (40) Catheter Hooks |
| Number of Shelves | 2 |
| Material | Chrome Plated Steel |
| Description | Catheter Procedure Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | CPC2460C |
| Brand | Nexel |