Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167262

MPN #: AL10021WS

Ambiate Catola Modern LED Wall Sconce Vanity Light Fixture, 12W, 470 Lumens, 6-1/2"L, Black

Product Description
Catola is a modern outdoor LED rectangle-shaped wall washer sconce in black, which offers an angled and unique light-up solution. It provides clean, warm, and bright light that is perfect for highlighting patios and areas around the house, among others, providing a cozy feel.

Features:
  • Backlit Design: A unique design with a touch of minimalism, Catola is ideal for lighting up a cozy sitting area. It features a tough powder coated aluminum face with backlit LEDs
  • Rectangular Design: The Catola outdoor wall washer sconce illuminates cozy outdoor areas. With its simple design and black color, it will complement the décor of any patio or covered porch
  • Material: Metal
  • Finish: Painted Black


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width6-1/2 in
Depth2-1/2 in
Height15 in

Product Details

CRI90
Beam Angle120 °
Mounting LocationWall
Wattage12 W
MaterialSteel
Lens MaterialAcrylic
Manufacturers Part NumberAL10021WS
Lumens470
ShapeRectangular
BrandAmbiate
TypeVanity Light Fixture
Lamp IncludedNo
Average Life50000 hr
Color Temperature3000 K
ColorBlack
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeLED

Warranty

Warranty3

Compliance & Certifications

CertificationsETL Listed