Sunlite® LED Half Cylindrical Vanity Light Fixture, 25W, 2200 Lumens, 80 CRI, 24" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite® CCT Tunable LED Half Cylinder Vanity Light Fixture is a simplistic but gorgeous fixture that combines a sleek vintage design with modern features. With its frosted tubular diffuser, brushed nickel accents, and versatility; makes it perfect for bathrooms, wall sconces and anywhere else around your home. With its adjustable color changing technology (3000K, 4000K,5000K); modernizing your home is easy. Sunlite® LED Curved Vanity Fixtures will compliment any vanity, bathroom or powder room. Built in, long life LEDs means no bulbs to replace and up to 50,000 hours of reliable use. This dimmable fixture uses 75% less energy than traditional incandescent bulbs. And unlike fluorescent bulbs, LED lights are instant-on at full brightness with no warmup time. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more. Save time and energy with Sunlite® LED Fixtures.
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 4-1/8 in |
Product Details
| CRI | 80 |
| Beam Angle | 140 ° |
| Mounting Location | Wall |
| Wattage | 25 W |
| Material | Aluminium |
| Lens Material | Polycarbonate |
| Manufacturers Part Number | 81371-SU |
| Incandescent Equivalent | 150 W |
| Lumens | 2200 |
| Shape | Half-Cylindrical |
| Brand | Sunlite |
| Type | LED Vanity Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Number of Lights | 1 |
| Dimmable | Yes |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |