Sunlite® LED Crystal Wall Sconce Light Fixture, 10W, 800 Lumens, 80 CRI, 12" Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Improve your indoor or outdoor lighting with the stylish Sunlite® LED Acrylic Filled Crystals Wall Sconce Light Fixture, These fixtures allow you to set the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located within the fixture. These wall sconces provide a modern lighting update with clean lines and elegance to improve any indoor or outdoor setting. It provides a long lifespan of 50,000 hours and are energy-efficient, using only 10 watts of electricity it provides as much light as a 60 watt fixture. ETL Listed for damp location installation. Integrated LED fixtures combine the advantages of LED lights with a uniqueness that makes them stand out among standard fixtures. Ideal for Outdoor Covered Porches or Entryways, Living Rooms, Bedrooms, Bathrooms and more. Fixture Dimensions: 11-13/16" H x 5-1/2" W x 3"D
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 3 in |
| Height | 11-13/16 in |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| CRI | 80 |
| Mounting Location | Wall |
| Wattage | 10 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminium |
| Lens Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 81038-SU |
| Incandescent Equivalent | 60 W |
| Bulb Type | LED |
| Lumens | 800 |
| Shape | Rectangular |
| Brand | Sunlite |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | ETL Listed |